An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.
features
Zero backlash
Balanced design for high speeds up to 10,000 rpm
Stainless steel disc springs
Anodized aluminum hubs
Electrically isolating, acetal center spacer
Rated Torque
54 in lb
Torsional Stiffness (Inch Pounds/Degree)
187.5
Inch/Metric
Inch
Component
Complete Coupling
Material
Aluminum Hub, Acetal Spacer
Style
Double Disc Clamp Style
Axial Motion [Max]
0.02 in
Temperature Range [Max]
150 °F
RPM [Max]
10000 rpm
Smallest Bore
1/2 in
Type
Disc
Angular Misalignment [Max]
2 degrees
Overall Length
2.125 in
Larger Bore
3/4 in
Outside Dia.
1.625 in
Parallel Misalignment [Max]
0.01 in
Temperature Range [Min]
-10 °F
Weight
0.325 LB
EAN or UPC
634529088388
We're here for you
with Service Centers across the country - We have your back