- DiscFlex™ Disc Coupling - Electrically Isolating
- Double Disc Clamp Style
- 1/2" x 1/2" Bore, 1 5/16" OD, 1 3/4" Overall Length
- Acetal Spacer, Aluminum Hub
description
- An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.
features
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Stainless steel disc springs
- Anodized aluminum hubs
- Electrically isolating, acetal center spacer
| Temperature Range [Max] | 150 °F |
| RPM [Max] | 10000 rpm |
| Style | Double Disc Clamp Style |
| Torsional Stiffness (Inch Pounds/Degree) | 126.5 |
| Material | Aluminum Hub, Acetal Spacer |
| Axial Motion [Max] | 0.016 in |
| Angular Misalignment [Max] | 2 degrees |
| Overall Length | 1.75 in |
| Larger Bore | 1/2 in |
| Smallest Bore | 1/2 in |
| Outside Dia. | 1.3125 in |
| Inch/Metric | Inch |
| Rated Torque | 30 in lb |
| Parallel Misalignment [Max] | 0.008 in |
| Temperature Range [Min] | -10 °F |
| Component | Complete Coupling |
| Type | Disc |
| Weight | 0.176 LB |
| EAN or UPC | 634529088319 |

