An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.
features
Zero backlash
Balanced design for high speeds up to 10,000 rpm
Stainless steel disc springs
Anodized aluminum hubs
Electrically isolating, acetal center spacer
Inch/Metric
Inch
Type
Disc
Outside Dia.
1.3125 in
Torsional Stiffness (Inch Pounds/Degree)
126.5
Temperature Range [Min]
-10 °F
Angular Misalignment [Max]
2 degrees
RPM [Max]
10000 rpm
Style
Double Disc Clamp Style
Larger Bore
5/8 in
Material
Aluminum Hub, Acetal Spacer
Parallel Misalignment [Max]
0.008 in
Component
Complete Coupling
Rated Torque
30 in lb
Smallest Bore
5/8 in
Axial Motion [Max]
0.016 in
Overall Length
1.75 in
Temperature Range [Max]
150 °F
Weight
0.164 LB
EAN or UPC
634529088227
We're here for you
with Service Centers across the country - We have your back