- DiscFlex™ Disc Coupling - Electrically Isolating
- Double Disc Clamp Style
- 3/8" x 1/4" Bore, 1" OD, 1 3/8" Overall Length
- Acetal Spacer, Aluminum Hub
description
- An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.
features
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Stainless steel disc springs
- Anodized aluminum hubs
- Electrically isolating, acetal center spacer
| RPM [Max] | 10000 rpm |
| Parallel Misalignment [Max] | 0.006 in |
| Temperature Range [Max] | 150 °F |
| Style | Double Disc Clamp Style |
| Larger Bore | 3/8 in |
| Type | Disc |
| Torsional Stiffness (Inch Pounds/Degree) | 30.5 |
| Component | Complete Coupling |
| Inch/Metric | Inch |
| Angular Misalignment [Max] | 2 degrees |
| Axial Motion [Max] | 0.012 in |
| Material | Aluminum Hub, Acetal Spacer |
| Rated Torque | 15 in lb |
| Smallest Bore | 1/4 in |
| Outside Dia. | 1 in |
| Overall Length | 1.375 in |
| Temperature Range [Min] | -10 °F |
| Weight | 0.082 LB |
| EAN or UPC | 634529088159 |

