- DiscFlex™ Disc Coupling - Electrically Isolating
- Double Disc Clamp Style
- 1/4" x 1/4" Bore, 1" OD, 1 3/8" Overall Length
- Acetal Spacer, Aluminum Hub
description
- An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.
features
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Stainless steel disc springs
- Anodized aluminum hubs
- Electrically isolating, acetal center spacer
| Inch/Metric | Inch |
| RPM [Max] | 10000 rpm |
| Smallest Bore | 1/4 in |
| Larger Bore | 1/4 in |
| Material | Aluminum Hub, Acetal Spacer |
| Temperature Range [Max] | 150 °F |
| Rated Torque | 15 in lb |
| Axial Motion [Max] | 0.012 in |
| Parallel Misalignment [Max] | 0.006 in |
| Overall Length | 1.375 in |
| Torsional Stiffness (Inch Pounds/Degree) | 30.5 |
| Style | Double Disc Clamp Style |
| Temperature Range [Min] | -10 °F |
| Outside Dia. | 1 in |
| Type | Disc |
| Angular Misalignment [Max] | 2 degrees |
| Component | Complete Coupling |
| Weight | 0.085 LB |
| EAN or UPC | 634529088128 |

