- DiscFlex™ Disc Coupling - Electrically Isolating
- Double Disc Clamp Style
- 5/16" x 5/16" Bore, 3/4" OD, 1 3/16" Overall Length
- Acetal Spacer, Aluminum Hub
description
- An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.
features
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Stainless steel disc springs
- Anodized aluminum hubs
- Electrically isolating, acetal center spacer
| Rated Torque | 8 in lb |
| Smallest Bore | 5/16 in |
| Inch/Metric | Inch |
| Angular Misalignment [Max] | 2 degrees |
| Overall Length | 1.1875 in |
| Type | Disc |
| Style | Double Disc Clamp Style |
| Temperature Range [Max] | 150 °F |
| Larger Bore | 5/16 in |
| Component | Complete Coupling |
| Temperature Range [Min] | -10 °F |
| Material | Aluminum Hub, Acetal Spacer |
| RPM [Max] | 10000 rpm |
| Torsional Stiffness (Inch Pounds/Degree) | 25.5 |
| Axial Motion [Max] | 0.008 in |
| Outside Dia. | 0.75 in |
| Parallel Misalignment [Max] | 0.004 in |
| Weight | 0.04 LB |
| EAN or UPC | 634529088111 |

