- DiscFlex™ Disc Coupling - Electrically Isolating
- Double Disc Clamp Style
- 3/16" x 3/16" Bore, 0.590" OD, 15/16" Overall Length
- Acetal Spacer, Aluminum Hub
description
- An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.
features
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Stainless steel disc springs
- Anodized aluminum hubs
- Electrically isolating, acetal center spacer
| Smallest Bore | 3/16 in |
| Parallel Misalignment [Max] | 0.002 in |
| Temperature Range [Min] | -10 °F |
| Material | Aluminum Hub, Acetal Spacer |
| Style | Double Disc Clamp Style |
| Type | Disc |
| Axial Motion [Max] | 0.004 in |
| RPM [Max] | 10000 rpm |
| Torsional Stiffness (Inch Pounds/Degree) | 13.5 |
| Outside Dia. | 0.59 in |
| Angular Misalignment [Max] | 1 degrees |
| Component | Complete Coupling |
| Larger Bore | 3/16 in |
| Rated Torque | 5 in lb |
| Temperature Range [Max] | 150 °F |
| Overall Length | 0.9375 in |
| Inch/Metric | Inch |
| Weight | 0.02 LB |
| EAN or UPC | 634529088029 |

