- DiscFlex™ Disc Coupling - Electrically Isolating
- Double Disc Clamp Style
- 1/8" x 1/8" Bore, 0.590" OD, 15/16" Overall Length
- Acetal Spacer, Aluminum Hub
description
- An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.
features
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Stainless steel disc springs
- Anodized aluminum hubs
- Electrically isolating, acetal center spacer
| Angular Misalignment [Max] | 1 degrees |
| Parallel Misalignment [Max] | 0.002 in |
| RPM [Max] | 10000 rpm |
| Overall Length | 0.9375 in |
| Outside Dia. | 0.59 in |
| Rated Torque | 5 in lb |
| Axial Motion [Max] | 0.004 in |
| Component | Complete Coupling |
| Smallest Bore | 1/8 in |
| Style | Double Disc Clamp Style |
| Inch/Metric | Inch |
| Material | Aluminum Hub, Acetal Spacer |
| Temperature Range [Min] | -10 °F |
| Larger Bore | 1/8 in |
| Type | Disc |
| Torsional Stiffness (Inch Pounds/Degree) | 13.5 |
| Temperature Range [Max] | 150 °F |
| Weight | 0.019 LB |
| EAN or UPC | 634529088005 |

