- Rigid Coupling, One-Piece Clamp Style, Bores .500" x .375", OD 1 1/8", OAL 1 3/4", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| Style | One-Piece Clamp Style |
| Inch/Metric | Inch |
| Bore A | 1/2 in |
| O.D. | 1.125 in |
| Coupling Type | One Piece |
| Screw Size | #8-32 UNC |
| Material | 303 Stainless Steel |
| Bore B | 3/8 in |
| Finish | Bright |
| Keyway | No Keyway |
| Length | 1 3/4 in |
| Weight | 0.396 LB |
| EAN or UPC | 634529004746 |

