- Rigid Coupling, One-Piece Clamp Style, Bores 2.000" x 2.000", OD 3 3/8", OAL 4 7/8", Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| Bore A | 2 in |
| Finish | Black Oxide |
| Keyway | No Keyway |
| Coupling Type | One Piece |
| Inch/Metric | Inch |
| Style | One-Piece Clamp Style |
| Bore B | 2 in |
| Material | Black Oxide Steel |
| O.D. | 3.375 in |
| Length | 4 7/8 in |
| Screw Size | 3/8-24 |
| Weight | 7.705 LB |
| EAN or UPC | 634529004517 |

