- Rigid Coupling, One-Piece Clamp Style, Bores 1.938" x 1.938", OD 3 3/8", OAL 4 7/8", Stainless Steel
| Bore A | 1 15/16 in |
| Coupling Type | One Piece |
| Length | 4 7/8 in |
| Bore B | 1 15/16 in |
| Inch/Metric | Inch |
| O.D. | 3.375 in |
| Keyway | No Keyway |
| Style | One-Piece Clamp w/ Keyway |
| Material | 303 Stainless Steel |
| Finish | Bright |
| Weight | 8.172 LB |
| EAN or UPC | 634529112342 |

