- Rigid Coupling, One-Piece Clamp Style, Bores .188"x .188", OD 9/16", OAL 7/8", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| Coupling Type | One Piece |
| Style | One-Piece Clamp Style |
| Finish | Bright |
| Keyway | No Keyway |
| Screw Size | #2-56 UNC |
| Bore A | 3/16 in |
| Material | 303 Stainless Steel |
| Bore B | 3/16 in |
| O.D. | 0.5625 in |
| Length | 7/8 in |
| Inch/Metric | Inch |
| Weight | 0.05 LB |
| EAN or UPC | 634529099636 |

