- Rigid Coupling, One-Piece Clamp Style, Bores 1.750" x 1.750", OD 3 1/8", OAL 4 1/2", Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| Length | 4 1/2 in |
| Inch/Metric | Inch |
| Bore B | 1 3/4 in |
| Style | One-Piece Clamp Style |
| Bore A | 1 3/4 in |
| Coupling Type | One Piece |
| Screw Size | 5/16-24 |
| O.D. | 3.125 in |
| Keyway | No Keyway |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Weight | 6.352 LB |
| EAN or UPC | 634529004449 |

