- Rigid Coupling, One-Piece Clamp Style, Bores 1.438" x 1.000", OD 2 5/8", OAL 3 7/8", Black Oxide Steel
| Inch/Metric | Inch |
| Coupling Type | One Piece |
| Bore B | 1 in |
| Keyway | No Keyway |
| Material | Black Oxide Steel |
| Style | One-Piece Clamp Style |
| Finish | Black Oxide |
| O.D. | 2.625 in |
| Length | 3 7/8 in |
| Bore A | 1 7/16 in |
| Weight | 4.401 LB |
| EAN or UPC | 634529112304 |

