- Rigid Coupling, One-Piece Clamp Style, Bores 1.250" x 1.000", OD 2 1/16", OAL 3 1/4", Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| Bore B | 1 in |
| Coupling Type | One Piece |
| Keyway | No Keyway |
| O.D. | 2.0625 in |
| Material | Black Oxide Steel |
| Style | One-Piece Clamp Style |
| Finish | Black Oxide |
| Length | 3 1/4 in |
| Inch/Metric | Inch |
| Screw Size | 1/4-28 |
| Bore A | 1 1/4 in |
| Weight | 2.033 LB |
| EAN or UPC | 634529004203 |

