- Rigid Coupling, One-Piece Clamp Style, Bores 1.188" x 1.188", OD 2 1/16", OAL 3 1/14", Stainless Steel
| Keyway | No Keyway |
| Finish | Bright |
| Material | 303 Stainless Steel |
| Bore B | 1 3/16 in |
| Bore A | 1 3/16 in |
| Inch/Metric | Inch |
| Length | 3 1/4 in |
| Style | One-Piece Clamp Style |
| O.D. | 2.0625 in |
| Coupling Type | One Piece |
| Weight | 2.138 LB |
| EAN or UPC | 634529112298 |

