- Rigid Coupling, One-Piece Clamp Style, Bores 1.125" x 1.000", OD 1 7/8", OAL 3 1/8", Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| O.D. | 1.875 in |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Coupling Type | One Piece |
| Screw Size | 1/4-28 |
| Bore A | 1 1/8 in |
| Keyway | No Keyway |
| Length | 3 1/8 in |
| Bore B | 1 in |
| Style | One-Piece Clamp Style |
| Weight | 1.569 LB |
| EAN or UPC | 634529004111 |

