- Rigid Coupling, One-Piece Clamp Style, Bores 1.000" x 1.000", OD 1 3/4", OAL 3", Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Style | One-Piece Clamp Style |
| Bore B | 1 in |
| Inch/Metric | Inch |
| Length | 3 in |
| Screw Size | 1/4-28 |
| Material | Black Oxide Steel |
| Bore A | 1 in |
| Coupling Type | One Piece |
| Finish | Black Oxide |
| O.D. | 1.75 in |
| Keyway | No Keyway |
| Weight | 1.301 LB |
| EAN or UPC | 634529004005 |

