- Rigid Coupling, One-Piece Clamp Style, Bores 1.000" x .750", OD 1 3/4", OAL 3", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| Keyway | No Keyway |
| Bore A | 1 in |
| Length | 3 in |
| O.D. | 1.75 in |
| Bore B | 3/4 in |
| Material | 303 Stainless Steel |
| Finish | Bright |
| Inch/Metric | Inch |
| Coupling Type | One Piece |
| Style | One-Piece Clamp Style |
| Screw Size | 1/4-28 |
| Weight | 1.47 LB |
| EAN or UPC | 634529003978 |

