- Rigid Coupling, One-Piece Clamp Style, Bores .875" x .625", OD 1 5/8", OAL 2 1/2", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| Bore A | 7/8 in |
| O.D. | 1.625 in |
| Coupling Type | One Piece |
| Material | 303 Stainless Steel |
| Length | 2 1/2 in |
| Inch/Metric | Inch |
| Screw Size | 1/4-28 |
| Bore B | 5/8 in |
| Style | One-Piece Clamp Style |
| Finish | Bright |
| Keyway | No Keyway |
| Weight | 1.097 LB |
| EAN or UPC | 634529003893 |

