- Rigid Coupling, One-Piece Clamp Style, Bores .750" x .625", OD 1 1/2", OAL 2 1/4", Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| Bore A | 3/4 in |
| Coupling Type | One Piece |
| Keyway | No Keyway |
| Screw Size | 1/4-28 |
| O.D. | 1.5 in |
| Length | 2 1/4 in |
| Style | One-Piece Clamp Style |
| Bore B | 5/8 in |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| Weight | 0.828 LB |
| EAN or UPC | 634529003770 |

