- Rigid Coupling, One-Piece Clamp Style, Bores .625" x .500", OD 1 5/16", OAL 2", Black Oxide Steel
features
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
- Does not mar shaft
| Inch/Metric | Inch |
| Length | 2 in |
| Bore B | 1/2 in |
| Coupling Type | One Piece |
| Style | One-Piece Clamp Style |
| Finish | Black Oxide |
| O.D. | 1.3125 in |
| Screw Size | #10-32 UNF |
| Material | Black Oxide Steel |
| Keyway | No Keyway |
| Bore A | 5/8 in |
| Weight | 0.549 LB |
| EAN or UPC | 634529003756 |

