- Rigid Coupling, One-Piece Clamp Style, Bores .625" x .625", OD 1 5/16", OAL 2", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Bore B | 5/8 in |
| Coupling Type | One Piece |
| Style | One-Piece Clamp Style |
| Material | 303 Stainless Steel |
| Bore A | 5/8 in |
| Keyway | No Keyway |
| Length | 2 in |
| O.D. | 1.3125 in |
| Finish | Bright |
| Inch/Metric | Inch |
| Screw Size | #10-32 UNF |
| Weight | 0.564 LB |
| EAN or UPC | 634529003657 |

