- Rigid Coupling, One-Piece Clamp with Keyway, Bores .375" x .375", OD 7/8", OAL 1 3/8", Keyways 3/32" x 3/32", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| Screw Size | #6-32 UNC |
| Inch/Metric | Inch |
| Keyway | With Keyway |
| Finish | Bright |
| Bore A | 3/8 in |
| Style | One-Piece Clamp w/ Keyway |
| Keyway Size | 3/32 x 3/32 |
| Keyway A | 3/32 in |
| Coupling Type | One Piece |
| Keyway B | 3/32 in |
| O.D. | 0.875 in |
| Material | 303 Stainless Steel |
| Bore B | 3/8 in |
| Length | 1 3/8 in |
| Weight | 0.179 LB |
| EAN or UPC | 634529001936 |

