- Rigid Coupling, One-Piece Clamp with Keyway, Bores 1.938" x 1.938", OD 3 3/8", OAL 4 7/8", Keyways 1/2" x 1/2", Black Oxide Steel
| Coupling Type | One Piece |
| Material | Black Oxide Steel |
| Length | 4 7/8 in |
| Inch/Metric | Inch |
| Keyway Size | 1/2 x 1/2 |
| Style | One-Piece Clamp w/ Keyway |
| O.D. | 3.375 in |
| Bore A | 1 15/16 in |
| Finish | Black Oxide |
| Bore B | 1 15/16 in |
| Keyway | With Keyway |
| Weight | 7.738 LB |
| EAN or UPC | 634529001882 |

