- Rigid Coupling, One-Piece Clamp with Keyway, Bores 1.438" x 1.438", OD 2 5/8", OAL 3 7/8", Keyways 3/8" x 3/8", Stainless Steel
| Material | 303 Stainless Steel |
| Coupling Type | One Piece |
| O.D. | 2.625 in |
| Bore A | 1 7/16 in |
| Style | One-Piece Clamp w/ Keyway |
| Finish | Bright |
| Length | 3 7/8 in |
| Bore B | 1 7/16 in |
| Keyway | With Keyway |
| Inch/Metric | Inch |
| Keyway Size | 3/8 x 3/8 |
| Weight | 3.997 LB |
| EAN or UPC | 634529112250 |

