- Rigid Coupling, One-Piece Clamp with Keyway, Bores 1.250" x 1.250", OD 2 1/16", OAL 3 1/4", Keyways 1/4" x 1/4", Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- 200+ options available on Applied.com with bore sizes from 1/8" to 2" and 3 mm to 50 mm
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Bore A | 1 1/4 in |
| Keyway | With Keyway |
| Bore B | 1 1/4 in |
| Coupling Type | One Piece |
| Keyway Size | 1/4 x 1/4 |
| Keyway B | 1/4 in |
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| Style | One-Piece Clamp w/ Keyway |
| Screw Size | 1/4-28 |
| O.D. | 2 1/16 in |
| Finish | Black Oxide |
| Length | 3 1/4 in |
| Keyway A | 1/4 in |
| Weight | 1.817 LB |
| EAN or UPC | 634529001769 |

