- Rigid Coupling, One-Piece Clamp with Keyway, Bores 1.188" x 1.188", OD 2 1/16", OAL 3 1/4", Keyways 1/4" x 1/4", Stainless Steel
| Bore B | 1 3/16 in |
| O.D. | 2.0625 in |
| Material | 303 Stainless Steel |
| Keyway | With Keyway |
| Bore A | 1 3/16 in |
| Finish | Bright |
| Length | 3 1/4 in |
| Style | One-Piece Clamp w/ Keyway |
| Inch/Metric | Inch |
| Keyway Size | 1/4 x 1/4 |
| Coupling Type | One Piece |
| Weight | 1.973 LB |
| EAN or UPC | 634529112236 |

