- Shaft Collar, One-Piece Clamp Style, Bore .563", OD 1 1/4", Width 7/16", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Collar Style | One Piece - Split |
| Style | One-Piece Clamp Style |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| O.D. | 1.25 in |
| Material | Black Oxide Steel |
| I.D. | 9/16 in |
| Weight | 0.112 LB |
| EAN or UPC | 634529001561 |

