- Shaft Collar, One-Piece Clamp Style, Bore .563", OD 1 1/4", Width 7/16", Aluminum
features
- Does not mar shaft
- Single-point faced
| I.D. | 9/16 in |
| O.D. | 1.25 in |
| Material | Aluminum |
| Finish | Bright Finish |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Style | One-Piece Clamp Style |
| Weight | 0.044 LB |
| EAN or UPC | 634529001554 |

