- Shaft Collar, One-Piece Clamp Style, Bore .500", OD 1 1/8", Width 13/32", 316 Stainless Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 1/2 in |
| Material | 316 Stainless Steel |
| Collar Style | One Piece - Split |
| O.D. | 1.125 in |
| Inch/Metric | Inch |
| Finish | Bright Finish |
| Style | One-Piece Clamp Style |
| Weight | 0.087 LB |
| EAN or UPC | 634529112212 |

