- Shaft Collar, One-Piece Clamp Style, Bore .500", OD 1 1/8", Width 13/32", Aluminum
features
- Does not mar shaft
- Single-point faced
| Material | Aluminum |
| Finish | Bright Finish |
| Recessed Screw | No |
| O.D. | 1.125 in |
| Screw Size | #8-32 UNC |
| Collar Style | One Piece - Split |
| Style | One-Piece Clamp Style |
| Set Screw | 1 |
| Screw Length | 1/2 in |
| I.D. | 1/2 in |
| Inch/Metric | Inch |
| Weight | 0.033 LB |
| EAN or UPC | 634529001523 |

