- Shaft Collar, One-Piece Clamp Style, Bore .438", OD 15/16", Width 11/32", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Screw Size | #6-32 UNC |
| Set Screw | 1 |
| Inch/Metric | Inch |
| O.D. | 0.9375 in |
| Recessed Screw | No |
| Collar Style | One Piece - Split |
| Screw Length | 3/8 in |
| Material | Black Oxide Steel |
| I.D. | 7/16 in |
| Finish | Black Oxide |
| Style | One-Piece Clamp Style |
| Weight | 0.048 LB |
| EAN or UPC | 634529001509 |

