- Shaft Collar, One-Piece Clamp Style, Bore .438", OD 15/16", Width 11/32", Aluminum
features
- Does not mar shaft
- Single-point faced
| Recessed Screw | No |
| Inch/Metric | Inch |
| I.D. | 7/16 in |
| Collar Style | One Piece - Split |
| Style | One-Piece Clamp Style |
| Screw Size | #6-32 UNC |
| Material | Aluminum |
| Finish | Bright Finish |
| Screw Length | 3/8 in |
| O.D. | 0.9375 in |
| Set Screw | 1 |
| Weight | 0.019 LB |
| EAN or UPC | 634529001493 |

