- Shaft Collar, One-Piece Clamp Style, Bore .375", OD 7/8", Width 11/32", 316 Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Collar Style | One Piece - Split |
| Style | One-Piece Clamp Style |
| Inch/Metric | Inch |
| O.D. | 0.875 in |
| I.D. | 3/8 in |
| Finish | Bright Finish |
| Material | 316 Stainless Steel |
| Weight | 0.044 LB |
| EAN or UPC | 634529112199 |

