- Shaft Collar, One-Piece Clamp Style, Bore .375", OD 7/8", Width 11/32", Aluminum
features
- Does not mar shaft
- Single-point faced
| Screw Size | #6-32 UNC |
| Inch/Metric | Inch |
| I.D. | 3/8 in |
| O.D. | 0.875 in |
| Collar Style | One Piece - Split |
| Material | Aluminum |
| Style | One-Piece Clamp Style |
| Finish | Bright Finish |
| Recessed Screw | No |
| Weight | 0.017 LB |
| EAN or UPC | 634529001417 |

