- Shaft Collar, One-Piece Clamp Style, Bore 3.000", OD 4 1/4", Width 7/8", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Finish | Black Oxide |
| Style | One-Piece Clamp Style |
| Collar Style | One Piece - Split |
| O.D. | 4.25 in |
| Material | Black Oxide Steel |
| I.D. | 3 in |
| Inch/Metric | Inch |
| Weight | 1.669 LB |
| EAN or UPC | 634529001257 |

