- Shaft Collar, One-Piece Clamp Style, Bore 2.875", OD 4 1/4", Width 7/8", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Material | Stainless Steel |
| O.D. | 4.25 in |
| Inch/Metric | Inch |
| Finish | Bright Finish |
| Style | One-Piece Clamp Style |
| Collar Style | One Piece - Split |
| I.D. | 2 7/8 in |
| Weight | 1.857 LB |
| EAN or UPC | 634529001202 |

