- Shaft Collar, One-Piece Clamp Style, Bore 2.750", OD 4", Width 7/8", Aluminum
features
- Does not mar shaft
- Single-point faced
| Material | Aluminum |
| Finish | Bright Finish |
| Style | One-Piece Clamp Style |
| I.D. | 2 3/4 in |
| O.D. | 4 in |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Weight | 0.581 LB |
| EAN or UPC | 634529001127 |

