- Shaft Collar, One-Piece Clamp Style, Bore 2.688", OD 4", Width 7/8", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| O.D. | 4 in |
| Collar Style | One Piece - Split |
| I.D. | 2 11/16 in |
| Style | One-Piece Clamp Style |
| Finish | Black Oxide |
| Weight | 1.615 LB |
| EAN or UPC | 634529001103 |

