Skip to content Skip to navigation menu
One-Piece Clamp Style Collar

CL-42-SS

One-Piece Clamp Style Collar
Item #102002814
  • Shaft Collar, One-Piece Clamp Style, Bore 2.625", OD 3 7/8", Width 7/8", Stainless Steel
One-Piece Clamp Style Collar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Collar, One-Piece Clamp Style, Bore 2.625", OD 3 7/8", Width 7/8", Stainless Steel

features

  • Does not mar shaft
  • Single-point faced
O.D. 3.875 in
Finish Bright Finish
Style One-Piece Clamp Style
Recessed Screw No
Collar Style One Piece - Split
Material Stainless Steel
Screw Size 3/8-24 UNF
I.D. 2 5/8 in
Inch/Metric Inch
Weight 1.531 LB
EAN or UPC 634529001080
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison