- Shaft Collar, One-Piece Clamp Style, Bore 2.625", OD 3 7/8", Width 7/8", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Material | Black Oxide Steel |
| I.D. | 2 5/8 in |
| Inch/Metric | Inch |
| O.D. | 3.875 in |
| Recessed Screw | No |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Screw Size | 3/8-24 UNF |
| Style | One-Piece Clamp Style |
| Weight | 1.492 LB |
| EAN or UPC | 634529001073 |

