- Shaft Collar, One-Piece Clamp Style, Bore 2.563", OD 3 7/8", Width 7/8", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| O.D. | 3.875 in |
| I.D. | 2 9/16 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Material | Black Oxide Steel |
| Style | One-Piece Clamp Style |
| Weight | 1.554 LB |
| EAN or UPC | 634529001042 |

