- Shaft Collar, One-Piece Clamp Style, Bore 2.563", OD 3 7/8", Width 7/8", Aluminum
features
- Does not mar shaft
- Single-point faced
| O.D. | 3.875 in |
| Finish | Bright Finish |
| Material | Aluminum |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Style | One-Piece Clamp Style |
| I.D. | 2 9/16 in |
| Weight | 0.583 LB |
| EAN or UPC | 634529001035 |

