- Shaft Collar, One-Piece Clamp Style, Bore 2.500", OD 3 3/4", Width 7/8", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Screw Size | 3/8-24 UNF |
| Recessed Screw | No |
| Set Screw | 1 |
| Material | Stainless Steel |
| Finish | Bright Finish |
| Screw Length | 1 in |
| Style | One-Piece Clamp Style |
| Inch/Metric | Inch |
| I.D. | 2 1/2 in |
| O.D. | 3.75 in |
| Collar Style | One Piece - Split |
| Weight | 1.472 LB |
| EAN or UPC | 634529001028 |

