- Shaft Collar, One-Piece Clamp Style, Bore 2.500", OD 3 3/4", Width 7/8", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Style | One-Piece Clamp Style |
| Finish | Black Oxide |
| Set Screw | 1 |
| I.D. | 2 1/2 in |
| Material | Black Oxide Steel |
| Recessed Screw | No |
| Screw Size | 3/8-24 UNF |
| Screw Length | 1 in |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| O.D. | 3.75 in |
| Weight | 1.435 LB |
| EAN or UPC | 634529001011 |

