- Shaft Collar, One-Piece Clamp Style, Bore .250", OD 5/8", Width 9/32", 316 Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Material | 316 Stainless Steel |
| Inch/Metric | Inch |
| Style | One-Piece Clamp Style |
| Collar Style | One Piece - Split |
| I.D. | 1/4 in |
| O.D. | 0.625 in |
| Finish | Bright Finish |
| Weight | 0.019 LB |
| EAN or UPC | 634529112175 |

