- Shaft Collar, One-Piece Clamp Style, Bore .250", OD 5/8", Width 9/32", Black Oxide Steel
features
- Single-point faced
- Does not mar shaft
| Screw Size | #4-40 UNC |
| O.D. | 0.625 in |
| I.D. | 1/4 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Screw Length | 5/16 in |
| Material | Black Oxide Steel |
| Recessed Screw | No |
| Collar Style | One Piece - Split |
| Style | One-Piece Clamp Style |
| Weight | 0.019 LB |
| EAN or UPC | 634529000984 |

