- Shaft Collar, One-Piece Clamp Style, Bore .250", OD 5/8", Width 9/32", Aluminum
features
- Does not mar shaft
- Single-point faced
| I.D. | 1/4 in |
| Finish | Bright Finish |
| Collar Style | One Piece - Split |
| Material | Aluminum |
| Style | One-Piece Clamp Style |
| O.D. | 0.625 in |
| Inch/Metric | Inch |
| Weight | 0.007 LB |
| EAN or UPC | 634529000977 |

