- Shaft Collar, One-Piece Clamp Style, Bore 2.438", OD 3 1/2", Width 3/4", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 2 7/16 in |
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| Style | One-Piece Clamp Style |
| Finish | Black Oxide |
| O.D. | 3.5 in |
| Collar Style | One Piece - Split |
| Weight | 0.994 LB |
| EAN or UPC | 634529000953 |

